Apply to be a TradeMaster!
Main product image of AX9, 3-1/2" Industrial Thermometer with Aluminum Case (30-Degree (F) to 240-Degree (F))
Magnifying glass
Hover image to zoom

AX9, 3-1/2" Industrial Thermometer with Aluminum Case (30-Degree (F) to 240-Degree (F))

Brand:
Trerice
SKU:
AX9140307
Rating:
(0)
Q&A:
(0)
AX9, 3-1/2" Industrial Thermometer with Aluminum Case (30-Degree (F) to 240-Degree (F))
Magnifying glass
Hover image to zoom
$56.43 each
In Stock
In Stock
Get 73 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Size
3-1/2"
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
115°C Max Temp

Description

–
Features:
  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill

Specs

–
Min Temp (F):

0°F

Max Temp (F):

240°F

Dial Size:

3-1/2"

Measures:

Fahrenheit

Size:

3-1/2"

Min Temp (C):

0°C

Product Type:

Thermometer

Max Temp (C):

115°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy