Apply to be a TradeMaster!
Main product image of B856, 5" Dial, 2-1/2" Adjustable Angle Bimetal Thermometer with Recal (0-Degree (F) to 200-Degree (F) & -20-Degree (C) to 95-Degree (C))
Magnifying glass
Hover image to zoom

B856, 5" Dial, 2-1/2" Adjustable Angle Bimetal Thermometer with Recal (0-Degree (F) to 200-Degree (F) & -20-Degree (C) to 95-Degree (C))

Brand:
Trerice
SKU:
B8560204
Rating:
(0)
Q&A:
(0)
B856, 5" Dial, 2-1/2" Adjustable Angle Bimetal Thermometer with Recal (0-Degree (F) to 200-Degree (F) & -20-Degree (C) to 95-Degree (C))
Magnifying glass
Hover image to zoom
$137.59 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (C)
-20°C Min Temp
Product Highlight: Max Temp (C)
95°C Max Temp
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Size
5"
Product Highlight: Min Temp (F)
0°F Min Temp

Description

–
Features:
  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction

Specs

–
Product Type:

Thermometer

Adjustability:

Adjustable

Type:

Dry

Min Temp (C):

-20°C

Max Temp (C):

95°C

Max Temp (F):

100°F

Size:

5"

Min Temp (F):

0°F

Measures:

Fahrenheit

Celsius

Dial Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy