Apply to be a TradeMaster!
Main product image of BX9, 9" Scale, 3-1/2" Adjustable Angle Industrial Thermometer (0-Degree (F) to 160-Degree (F))
Magnifying glass
Hover image to zoom

BX9, 9" Scale, 3-1/2" Adjustable Angle Industrial Thermometer (0-Degree (F) to 160-Degree (F))

Brand:
Trerice
SKU:
BX9140304
Rating:
(0)
Q&A:
(0)
BX9, 9" Scale, 3-1/2" Adjustable Angle Industrial Thermometer (0-Degree (F) to 160-Degree (F))
Magnifying glass
Hover image to zoom
$56.43 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp

Description

–
Features:
  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill

Specs

–
Type:

Liquid Filled

Measures:

Fahrenheit

Size:

9"

Max Temp (F):

160°F

Adjustability:

Adjustable

Min Temp (F):

0°F

Product Type:

Thermometer

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy