Apply to be a TradeMaster!
Main product image of BX9, 9" Scale, 6" Adjustable Angle Industrial Thermometer (30-Degree (F) to 240-Degree (F))
Magnifying glass
Hover image to zoom

BX9, 9" Scale, 6" Adjustable Angle Industrial Thermometer (30-Degree (F) to 240-Degree (F))

Brand:
Trerice
SKU:
BX9140607
Rating:
(0)
Q&A:
(0)
BX9, 9" Scale, 6" Adjustable Angle Industrial Thermometer (30-Degree (F) to 240-Degree (F))
Magnifying glass
Hover image to zoom
$65.40 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Size
9"

Description

–
Features:
  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill

Specs

–
Adjustability:

Adjustable

Min Temp (F):

30°F

Max Temp (F):

240°F

Measures:

Fahrenheit

Type:

Liquid Filled

Product Type:

Thermometer

Size:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy