Apply to be a TradeMaster!
Main product image of 1/4" NPT Brass Test Plug with Nordel Core
Magnifying glass
Hover image to zoom

1/4" NPT Brass Test Plug with Nordel Core

Brand:
Trerice
SKU:
D3741
Rating:
(0)
Q&A:
(0)
1/4" NPT Brass Test Plug with Nordel Core
Magnifying glass
Hover image to zoom
$7.52 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Finish
Brass
Product Highlight: Connection Type
FNPT Connection

Description

Features:
  • Provides a convenient access port for determining the pressure and/or temperature of process media contained in a pipe line or vessel.
  • Nordel core

Specs

Connection Method:

Threaded

Connection Size:

1/4"

Product Type:

Test Plug

Finish:

Brass

Connection Type:

FNPT

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy