Shop Limited Time Deals
Main product image of 1/2" NPT Brass Test Plug with Nordel Core
Magnifying glass
Hover image to zoom

1/2" NPT Brass Test Plug with Nordel Core

Brand:
Trerice
SKU:
D3742
Rating:
(0)
Q&A:
(0)
1/2" NPT Brass Test Plug with Nordel Core
Magnifying glass
Hover image to zoom
$9.33 each
In Stock
In Stock
Get 6 Wed, Jun 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Finish
Brass
Product Highlight: Connection Size
1/2" Connection

Description

Features:
  • Provides a convenient access port for determining the pressure and/or temperature of process media contained in a pipe line or vessel.
  • Nordel core

Specs

Connection Type:

FNPT

Finish:

Brass

Connection Method:

Threaded

Product Type:

Test Plug

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy