Apply to be a TradeMaster!
Main product image of 1/2" NPT Brass Test Plug w/ Retainer, Nordel (EPDM) Core
Magnifying glass
Hover image to zoom

1/2" NPT Brass Test Plug w/ Retainer, Nordel (EPDM) Core

Brand:
Trerice
SKU:
D3770
Rating:
(0)
Q&A:
(0)
1/2" NPT Brass Test Plug w/ Retainer, Nordel (EPDM) Core
Magnifying glass
Hover image to zoom
$9.33 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brass
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–

Features:

  • Provides a convenient access port for determining the pressure and/or temperature of process media contained in a pipe line or vessel.
  • Nordel core
  • Retainer

Specs

–
Finish:

Brass

Product Type:

Test Plug

Connection Type:

FNPT

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy