Shop Resideo Sale
Main product image of 3-1/2" Air Gauge, 0-80/250 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom

3-1/2" Air Gauge, 0-80/250 PSI (UL & FM Approved)

Brand:
Trerice
SKU:
SGRA80/250
Rating:
(0)
Q&A:
(0)
3-1/2" Air Gauge, 0-80/250 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom
$13.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Bronze, Polycarbonate
Product Highlight: Shape
Round
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Color
White

Description

–
Note: Image displayed does not depict actual product.

The Trerice SGRA80/250 is a 3-1/2" air-service retard sprinkler gauge designed for dry-pipe fire protection systems where system air pressure is low but water supply pressure is high. The gauge reads 0-80 PSI for monitoring typical dry-pipe system air pressure, while featuring a 250 PSI retard to protect the gauge mechanism if water inadvertently enters the system and subjects the gauge to full supply pressure. This makes it ideally suited for systems where the differential pressure between air and water sides could otherwise damage a standard gauge. Constructed with a black polycarbonate case and window, an aluminum white-background dial with black and red graduations, and a 1/4" NPT lower male connection. Wetted parts are bronze Bourdon tube and brass socket. Accuracy is 3-2-3% per ASME B40.100 Grade B. UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311).


  • UL-listed (UL-393, US & Canada) and FM Approved (Standard 2311)
  • Air service with 250 PSI retard - protects gauge if water enters dry system
  • 0-80 PSI operating range for dry-pipe air pressure monitoring
  • 250 PSI retard provides overpressure protection
  • 3-1/2" dial with white aluminum face, black and red graduations
  • 3-2-3% accuracy per ASME B40.100 Grade B
  • 1/4" NPT lower male connection
  • Black polycarbonate case and window
  • Bronze Bourdon tube with brass socket wetted parts
  • Maximum operating temperature: 150F (65C)

Specs

–
Approvals:

UL

FM

Material:

Brass

Bronze

Polycarbonate

Shape:

Round

Max Pressure (PSI):

80

Max Temp (F):

150°F

Application:

Air

Dial Size:

3-1/2"

Product Type:

Gauge

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy