The Trerice SGRD80/250 is a 3-1/2" dual-scale air retard sprinkler pressure gauge for dry-pipe fire protection systems, offering readout in both PSI and kPa. The inner scale displays 0-80 PSI and the outer scale shows 0-550 kPa for imperial/metric cross-referencing. The gauge includes a 250 PSI (1720 kPa) retard to safeguard the gauge mechanism against overpressure if water enters the system during a trip or testing event. Constructed with a black polycarbonate case and window, an aluminum white-background dial with black and red graduations, and a 1/4" NPT lower male connection. Wetted parts are bronze Bourdon tube and brass socket. Accuracy is 3-2-3% per ASME B40.100 Grade B. UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311) for fire protection service.
| Approvals: | FM UL |
|---|---|
| Dial Size: | 3-1/2" |
| Material: | Polycarbonate |
| Max Pressure (PSI): | 80 |
| Max Temp (F): | 150°F |
| Product Type: | Gauge |
| Application: | Air |
| Color: | White |
| Shape: | Round |