Shop Resideo Sale
Main product image of 3-1/2" Water Gauge, 0-300 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom

3-1/2" Water Gauge, 0-300 PSI (UL & FM Approved)

Brand:
Trerice
SKU:
SGXA300
Rating:
(0)
Q&A:
(0)
3-1/2" Water Gauge, 0-300 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom
$13.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Color
White
Product Highlight: Material
Bronze, Polycarbonate, Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Shape
Round

Description

–
Note: Image displayed does not depict actual product.

The Trerice SGXA300 is a 3-1/2" sprinkler pressure gauge designed specifically for water service in wet-pipe fire protection systems. Featuring a single PSI scale from 0 to 300, this gauge is ideal for applications where only water pressure monitoring is required. Built with a black polycarbonate case and window, an aluminum white-background dial with black and red graduations, and a 1/4" NPT lower male connection, the SGXA300 delivers accurate, reliable readings on the fire suppression system. Wetted parts are bronze Bourdon tube and brass socket, ensuring durability in wet service. Accuracy is 3-2-3% per ASME B40.100 Grade B. UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311) for fire protection service.


  • UL-listed (UL-393, US & Canada) and FM Approved (Standard 2311)
  • Water service only - ideal for wet-pipe sprinkler systems
  • 3-1/2" dial with white aluminum face, black and red graduations
  • Single PSI scale: 0-300 PSI
  • 3-2-3% accuracy per ASME B40.100 Grade B
  • 1/4" NPT lower male connection
  • Black polycarbonate case and window
  • Bronze Bourdon tube with brass socket wetted parts
  • Zero zone indicator on dial
  • Maximum operating temperature: 150F (65C)

Specs

–
Max Temp (F):

150°F

Color:

White

Material:

Bronze

Polycarbonate

Brass

Approvals:

UL

FM

Dial Size:

3-1/2"

Application:

Water

Max Pressure (PSI):

300

Product Type:

Gauge

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy