Shop Resideo Sale
Main product image of 3-1/2" Air Gauge, 0-300 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom

3-1/2" Air Gauge, 0-300 PSI (UL & FM Approved)

Brand:
Trerice
SKU:
SGXA300-A
Rating:
(0)
Q&A:
(0)
3-1/2" Air Gauge, 0-300 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom
$13.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Bronze, Polycarbonate, Brass
Product Highlight: Color
White
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Shape
Round

Description

–
Note: Image displayed does not depict actual product.

The Trerice SGXA300-A is a 3-1/2" sprinkler pressure gauge designed exclusively for air service, making it the ideal choice for dry-pipe and pre-action fire suppression systems. This single-scale gauge covers 0-300 PSI, providing reliable air pressure monitoring throughout a system's normal operating range. The gauge features a black polycarbonate case and window, an aluminum white-background dial with black and red graduations, and a 1/4" NPT lower male connection. Wetted parts are bronze Bourdon tube and brass socket for long-term durability in air service. Accuracy is 3-2-3% per ASME B40.100 Grade B. UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311) for fire protection service. A zero zone on the dial helps quickly identify system depressurization.


  • UL-listed (UL-393, US & Canada) and FM Approved (Standard 2311)
  • Air service only - for dry-pipe and pre-action sprinkler systems
  • 3-1/2" dial with white aluminum face, black and red graduations
  • Single PSI scale: 0-300 PSI
  • 3-2-3% accuracy per ASME B40.100 Grade B
  • 1/4" NPT lower male connection
  • Black polycarbonate case and window
  • Bronze Bourdon tube with brass socket wetted parts
  • Zero zone indicator on dial
  • Maximum operating temperature: 150F (65C)

Specs

–
Max Pressure (PSI):

300

Application:

Air

Material:

Bronze

Polycarbonate

Brass

Color:

White

Max Temp (F):

150°F

Approvals:

UL

FM

Product Type:

Gauge

Shape:

Round

Dial Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy