Shop Resideo Sale
Main product image of 3-1/2" Water Gauge, 0-300 PSI/0-2000 kPa (UL & FM Approved)
Magnifying glass
Hover image to zoom

3-1/2" Water Gauge, 0-300 PSI/0-2000 kPa (UL & FM Approved)

Brand:
Trerice
SKU:
SGXD300
Rating:
(0)
Q&A:
(0)
3-1/2" Water Gauge, 0-300 PSI/0-2000 kPa (UL & FM Approved)
Magnifying glass
Hover image to zoom
$13.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Color
White
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Polycarbonate

Description

–
Note: Image displayed does not depict actual product.

The Trerice SGXD300 is a 3-1/2" water-service sprinkler gauge offering dual-scale readout in both PSI and kPa, making it ideal for projects requiring metric and imperial measurement. The inner scale displays 0-300 PSI and the outer scale shows 0-2000 kPa for convenient cross-referencing. Designed for wet-pipe fire protection systems, the gauge is constructed with a black polycarbonate case and window, an aluminum white-background dial, and a 1/4" NPT lower male connection. Wetted parts consist of a bronze Bourdon tube and brass socket. Accuracy meets ASME B40.100 Grade B (3-2-3%) and the dial includes a zero zone indicator. UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311) for fire protection service.


  • UL-listed (UL-393, US & Canada) and FM Approved (Standard 2311)
  • Water service for wet-pipe sprinkler systems
  • Dual scale: 0-300 PSI (inner) / 0-2000 kPa (outer)
  • 3-1/2" dial with white aluminum face, black and red graduations
  • 3-2-3% accuracy per ASME B40.100 Grade B
  • 1/4" NPT lower male connection
  • Black polycarbonate case and window
  • Bronze Bourdon tube with brass socket wetted parts
  • Zero zone indicator on dial
  • Maximum operating temperature: 150F (65C)

Specs

–
Dial Size:

3-1/2"

Shape:

Round

Application:

Water

Max Temp (F):

150°F

Approvals:

FM

UL

Color:

White

Product Type:

Gauge

Max Pressure (PSI):

300

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy