Shop Resideo Sale
Main product image of 3-1/2" Air-Water Gauge, 0-300 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom

3-1/2" Air-Water Gauge, 0-300 PSI (UL & FM Approved)

Brand:
Trerice
SKU:
SGXD300-C
Rating:
(0)
Q&A:
(0)
3-1/2" Air-Water Gauge, 0-300 PSI (UL & FM Approved)
Magnifying glass
Hover image to zoom
$13.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate, Bronze, Brass
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Shape
Round
Product Highlight: Color
White

Description

–
Note: Image displayed does not depict actual product.

The Trerice SGXD300-C is a 3-1/2" dial size sprinkler pressure gauge engineered for demanding fire protection applications. This dual-service gauge is designed for use on both air and water pressure systems, making it a versatile choice for wet-pipe and dry-pipe sprinkler systems. The gauge features a black polycarbonate case and window, an aluminum white-background dial with black and red graduations, and a lower 1/4" NPT male connection. Wetted parts consist of a bronze Bourdon tube and brass socket for excellent corrosion resistance. The gauge meets ASME B40.100 Grade B accuracy (3-2-3%) and includes a zero zone on the dial for easy identification of system status. UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311), this gauge is the industry-standard choice for sprinkler system monitoring and inspection.


  • UL-listed (UL-393, US & Canada) and FM Approved (Standard 2311)
  • Dual air/water service - compatible with wet and dry-pipe sprinkler systems
  • 3-1/2" dial with white aluminum face, black and red graduations
  • 0-300 PSI / 0-2000 kPa dual scale for versatile measurement
  • 3-2-3% accuracy per ASME B40.100 Grade B
  • 1/4" NPT lower male connection
  • Black polycarbonate case and window
  • Bronze Bourdon tube with brass socket wetted parts
  • Zero zone indicator on dial
  • Maximum operating temperature: 150F (65C)

Specs

–
Application:

Water

Air

Product Type:

Gauge

Material:

Polycarbonate

Bronze

Brass

Max Temp (F):

150°F

Max Pressure (PSI):

300

Dial Size:

3-1/2"

Shape:

Round

Color:

White

Approvals:

UL

FM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy