Shop Resideo Sale
Main product image of Air-Water Gauge Kit, 0-300 PSI/kPa
Magnifying glass
Hover image to zoom

Air-Water Gauge Kit, 0-300 PSI/kPa

Brand:
Trerice
SKU:
SGXD300-CKIT
Rating:
(0)
Q&A:
(0)
Air-Water Gauge Kit, 0-300 PSI/kPa
Magnifying glass
Hover image to zoom
$25.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Color
White
Product Highlight: Shape
Round

Description

–
Note: Image displayed does not depict actual product.

The Trerice SGXD300-CKIT is a complete sprinkler gauge kit that includes all the hardware necessary to properly mount a pressure gauge on a fire protection system at a variety of locations, including check valves, control valves, and main drains. The kit contains the SGXD300-C Air-Water Gauge (0-300 PSI/kPa, UL/ULc/FM), a 4" IPS 1/4 NPT nipple, a 1/2" x 1/4" bushing, a 1/4" plug, and a 3-way 1/4" brass valve. The 3-way valve allows the gauge to be isolated and removed for calibration or replacement without shutting down the system, while the plug and bushing accommodate various connection sizes found in the field. This all-in-one kit eliminates the need to source individual components and ensures all parts are properly matched for fire protection system use. The included gauge is UL-listed (UL-393, US & Canada) and FM Approved (Approval Standard 2311).


  • Complete installation kit - no additional hardware required
  • Includes SGXD300-C Air-Water Gauge, UL/ULc/FM listed
  • Includes 3-way 1/4" brass valve for gauge isolation without system shutdown
  • Includes 4" IPS 1/4 NPT nipple
  • Includes 1/2" x 1/4" bushing for connection size versatility
  • Includes 1/4" plug
  • Designed for check valves, control valves, and main drain connections
  • Gauge range: 0-300 PSI / 0-2000 kPa dual scale
  • UL-listed (UL-393, US & Canada) and FM Approved (Standard 2311)
  • Approximate shipping weight: 1.2 lbs (0.54 kg)

Specs

–
Material:

Brass

Max Pressure (PSI):

300

Application:

Air

Water

Approvals:

UL

FM

Product Type:

Gauge

Color:

White

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy