Shop Resideo Sale
Main product image of 3-1/2" Adjustable Angle Light-Powered Digital Thermometer (-40-Degree (F) to 300-Degree (F) & -40-Degree (C) to 150-Degree (C))
Magnifying glass
Hover image to zoom

3-1/2" Adjustable Angle Light-Powered Digital Thermometer (-40-Degree (F) to 300-Degree (F) & -40-Degree (C) to 150-Degree (C))

Brand:
Trerice
SKU:
SX9140305
Rating:
(0)
Q&A:
(0)
3-1/2" Adjustable Angle Light-Powered Digital Thermometer (-40-Degree (F) to 300-Degree (F) & -40-Degree (C) to 150-Degree (C))
Magnifying glass
Hover image to zoom
$77.40 each
In Stock
In Stock
Get 7 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
150°C Max Temp
Product Highlight: Min Temp (C)
-40°C Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Features:
  • Weather-proof NEMA-4X ABS case
  • Large 1" LCD display
  • Adjustable Angle

Specs

–
Adjustability:

Adjustable

Product Type:

Thermometer

Max Temp (C):

150°C

Measures:

Fahrenheit

Celsius

Min Temp (C):

-40°C

Max Temp (F):

300°F

Min Temp (F):

-40°F

Dial Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy