Apply to be a TradeMaster!
Main product image of 20 Plate, 3/4" Threaded TTP Brazed Plate Heat Exchanger (3" x 8")
Magnifying glass
Hover image to zoom

20 Plate, 3/4" Threaded TTP Brazed Plate Heat Exchanger (3" x 8")

SKU:
FHETTP1-20E
Rating:
(0)
Q&A:
(0)
20 Plate, 3/4" Threaded TTP Brazed Plate Heat Exchanger (3" x 8")
Magnifying glass
Hover image to zoom
FHETTP1-20E has been discontinued
Discontinued August 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Temp (F)
350°F Max Temp
Product Highlight: Height (Inches)
8" Height

Description

–

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



The TTP Brazed Plate Heat Exchanger brazes every second plate together and then turns it 180 degrees, creating two separate flow channels in counter current. This unique design creates a better turbulence and an outstanding heat transfer, resulting in a highly efficient heat exchange.

The TTP1 Series is an economical version, with maximum working pressure of 150 psi.

Specs

–
Number of Plates:

20

Cover Plate Material:

Stainless Steel

Thread Size:

3/4"

Brazing Material:

Copper

Max. Working Pressure:

150 psi

Max Temp (F):

350°F

Width:

2.88"

Application:

Hydronic

Radiant Floor

Snow Melt

Domestic Hot Water

Height (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm