The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Note: Product Title reflects this boiler's DOE Output Rating
Triangle Tube's Keystone Series Condensing Boilers are designed for large residential and light commercial applications. The stainless steel heat exchanger and burner provides high efficiency, low emissions, and a high turndown to minimize short cycling. With maximum inputs of 850 MBH for boilers and 500 MBH for water heaters, the Keystone series can meet most needs with a single unit. For larger requirements the advanced control allows units to be joined and function with parallel modulation for maximum efficiency.
Features:
| Vent Diameter: | 4" |
|---|---|
| Fuel Type: | Natural Gas Propane |
| Efficiency: | 95% |
| System Type: | Hydronic (Water) |
| Vent Type: | Direct Vent |
| Gas Connection: | 1" |
| Features: | EI/Spark Ignition Condensing |
| Water Connection: | 1-1/2" |
| Air Intake: | 4" |
| BTU Input: | 500000 |
| BTU Output: | 475000 |
| DOE Rating: | 475000 |
| Combustion Efficiency: | 95.6 |
| Depth (Inches): | 37" |
| Height (Inches): | 38" |
| Width (Inches): | 24-1/2" |
| Warranty: | 10 Year Limited |

Replacement Parts
SKU: KS500T
Brand: Triangle Tube











