Apply to be a TradeMaster!
Main product image of Timesaver Primary Secondary Piping Manifold (1.25" SWT) for Solo 110 Boilers
Magnifying glass
Hover image to zoom

Timesaver Primary Secondary Piping Manifold (1.25" SWT) for Solo 110 Boilers

SKU:
PTRKIT126
Rating:
(0)
Q&A:
(1)
Timesaver Primary Secondary Piping Manifold (1.25" SWT) for Solo 110 Boilers
Magnifying glass
Hover image to zoom
PTRKIT126 has been discontinued
Discontinued March 1, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Solo PT 110
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



The Timesaver Primary Secondary Piping Manifolds can help you complete a Prestige boiler installation and be out to the next job quicker than ever. The Timesavers come "Ready to Install" to the Prestige's connections. Key features include:

  • Accepts most standard pumps such as Taco "00", Grundfos UPS, Wilo Star, etc.
  • Provides properly sized NPT boiler connections and sweat system connections.
  • Ball valves enable the boiler and / or pump to be isolated from the heating system for maintenance.
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

Specs

–
Product Type:

Piping

Used With:

Solo PT 110

Connection Size:

1-1/4"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you use a propress fitting on the inlet/outlet. Is the copper heavy enough not to distort when crimped.

Asked by Mirt 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, you dont crimp copper.

Was this review helpful to you?