
The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
The Prestige boiler features a uniquely designed stainless steel heat exchanger and offers 95% efficiency. The Prestige has the capability to modulate the firing rate to 25% of its rated input and is available in 5 sizes; a 60, 110 Stand Alone, 175, 250 and 399. This modulation means fewer cycles resulting in lower operating costs. A smart and equally convenient User Interface Module displays system status and fully adjustable parameter values as well as diagnostic codes for easy troubleshooting and optimum system performance.
Combined with a Smart Series Indirect Fired Water, Prestige provides cost-effective, reliable heat and an abundant supply of domestic hot water. The Prestige can be direct out of a sidewall with PVC pipe. The Prestige requires minimal installation space, operates quietly and features an attractive jacket with a digital control panel. The boiler is equipped with a stainless steel premix burner.
Triangle Tube Boiler Installation & Warranty Information:
We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.
Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.
Neither we or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
| Fuel Type: | Natural Gas Propane |
|---|---|
| Product Type: | Boiler |
| Boiler Type: | High Efficiency |
| Efficiency: | 95% |
| System Type: | Hydronic (Water) |
| Width (Inches): | 24-3/4" |
| Height (Inches): | 37.5" |
| Features: | EI/Spark Ignition Condensing Direct Vent Wall Mounted |
| Application: | Heating |
| Depth (Inches): | 20-3/4" |
| Vent Size: | 4" |
| Vent Type: | PVC |
| Water Connection: | 1" |
| Gas Connection: | 1/2" |
| BTU Input: | 60000 |
| BTU Output: | 47000 |
| Warranty: | 10 Year Limited (Tank), 1 Year Limited (Parts) |

Replacement Parts
SKU: SOLO-60
Brand: Triangle Tube

At your elevation you need to reduce the unit output by 15%. This means you are looking at about 13,600 BTU's.
The PRESTIGE Solo requires a Category IV venting system, which is designed for pressurized venting and condensate.