Apply to be a TradeMaster!
Collector Cell for 20" x 25" Air Cleaner

Collector Cell for 20" x 25" Air Cleaner

Brand:
Trion
SKU:
441729-101-TRION
Rating:
(0)
Q&A:
(0)
Collector Cell for 20" x 25" Air Cleaner
$448.77 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
HE2000
Product Highlight: Filter Size
20" x 25"

Description

–
Trion collector cell for HE2000 13W electronic air cleaner Features
  • Approximately 12" x 20" x 5"
  • Compatible with:
    • Trion HE 2000 Air Cleaner
    • Trion HE Plus 2000 Air Cleaner
    • Trion Max 4 2000 Air Cleaner
    • Trion Max 5 2000 Air Cleaner
    • Trion TGM Series II Air Cleaner
    • Trion TTM II 2000 Air Cleaner
    • Trion TTM III 2000 Air Cleaner
    • Trion TTM Max 5 Air Cleaner

Specs

–
Product Type:

Collecting Cell

Used With:

HE2000

Filter Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy