Apply to be a TradeMaster!
Collector Cell for HE1400 16" x 25" Air Cleaner

Collector Cell for HE1400 16" x 25" Air Cleaner

Brand:
Trion
SKU:
441730-101
Rating:
(1)
Q&A:
(0)
Collector Cell for HE1400 16" x 25" Air Cleaner
$547.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
HE1400
Product Highlight: Filter Size
16" x 25"

Description

–
Trion Collector Cell Assembly for HE1400. Size 16 x 12-1/2 x 5 inch. Genuine Trion electronic air cleaner cell. Note, Trion 16 x 25 inch air cleaners use two cells. Assembled with (13) 220110-020 ionizing wires and ready to slide in and use.

Trion cells are symmetrical so they can be used with air flow going right or left. The cell is simply flipped around for the opposite air flow. Depending on the air flow direction, the handle may need to be moved to the end that is facing out.

The Trion cells have a 17 gauge aluminum frame with 25 gauge aluminum plates.

Specs

–
Product Type:

Collecting Cell

Used With:

HE1400

Filter Size:

16" x 25"
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this if you need a replacement

Works great
ISH
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?