Apply to be a TradeMaster!
Main product image of 20" X 25" X 5" Air Bear Right Angle Air, MERV 11 (2000 CFM)
Magnifying glass
Hover image to zoom

20" X 25" X 5" Air Bear Right Angle Air, MERV 11 (2000 CFM)

Brand:
Trion
SKU:
447380-510
Rating:
(3)
Q&A:
(0)
20" X 25" X 5" Air Bear Right Angle Air, MERV 11 (2000 CFM)
Magnifying glass
Hover image to zoom
$182.13 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 25"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM

Description

–
Trion® air cleaners feature charged-media filters that effectively capture large and small airborne pollutants to MERV 8, MERV 11, or MERV 13 filtration standards. High efficiency media air cleaners can clean large amounts of air while offering whisper-quiet operation. The Trion® Air Bear® line of ducted media air cleaners easily attach to your homes heating and cooling unit.

Features

Trion® Air Bear® Supreme, Air Bear® Cub, and Air Bear® Right Angle media air cleaners offer outstanding performance, effectively removing mold spores, pollen, and other airborne contaminants. Using highly efficient, 100% electrostatically charged synthetic material and an extended surface-pleat filter design, the Air Bear® media filters have been proven to have a higher dirt holding capacity than competitive filters  5 to 10 times more efficient than traditional 1" throw-away filters.

The Air Bear® Supreme and Air Bear® Cub are both one-piece wrap around, 20-gauge cabinets, while the Air Bear® Right Angle space-saving design is ideal for installation situations that require a 90° duct adapter. The Air Bear® cabinets are available in five sizes and three airflow capacities  1200, 1400, and 2000 cubic feet per minute (CFM). All (except for the Right Angle) offer an optional washable, removable pre-filter for large particles and an optional charcoal after-filter that removes common household odors such as pet and smoke odors.

Performance:

  • Rated airflow of up to 2000 CFM
  • Non-woven, 5&quat; thick, pleated Air Bear® media filter traps particles as small as 1 micron.
  • Tested in accordance with ANSI/ASHRAE 52.2-2007.
  • Efficiency rating of MERV 8, MERV 11, or MERV 13.


Features:

  • Quick and easy installation.
  • Air Bear® filters capture and hold pollutants inside the filter, allowing air to flow freely through the system.
  • Mech

Specs

–
Filter Size:

20" x 25"

Air Flow Capacity (CFM):

2000

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again.

Nice lower pressure drop.
TC
Central MN
2 years ago
Was this review helpful to you?

Great rack! Great price!

Great for tight areas.
Derek
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked so well I already bought another

Worked well and was easy to install
Quality
Cameron,Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy