Apply to be a TradeMaster!
Main product image of 20" X 25" X 5" Air Bear Supreme 2000, MERV 13
Magnifying glass
Hover image to zoom

20" X 25" X 5" Air Bear Supreme 2000, MERV 13

Brand:
Trion
SKU:
455602-0025
Rating:
(0)
Q&A:
(0)
20" X 25" X 5" Air Bear Supreme 2000, MERV 13
Magnifying glass
Hover image to zoom
$145.00 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Color
White

Description

–
The Trion Air Bear Supreme 2000 Media Air Cleaner provides a clean and controlled indoor air environment in your home by removing dirt, dust, pollen and other microscopic particles such as grease and soot from your air.

Product Features
  • 2000 CFM Capacity
  • High Capacity Media
  • Easily Replaceable 20" x 25" Cartridge
  • UL Class 2
  • Duct Height: 17-7/8"
  • Duct Width: 22-1/2"

Specs

–
Air Flow Capacity (CFM):

2000

Filter Size:

20" x 25"

MERV:

13

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy