Apply to be a TradeMaster!
Main product image of 20" X 20" X 5" Air Bear Supreme, MERV 11 (1400 CFM)
Magnifying glass
Hover image to zoom

20" X 20" X 5" Air Bear Supreme, MERV 11 (1400 CFM)

Brand:
Trion
SKU:
455602-725
Rating:
(0)
Q&A:
(1)
20" X 20" X 5" Air Bear Supreme, MERV 11 (1400 CFM)
Magnifying glass
Hover image to zoom
$164.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 20"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
1400 CFM

Description

–
The Trion Air Bear Supreme Media Air Cleaner provides a clean and controlled indoor air environment in your home by removing dirt, dust, pollen and other microscopic particles such as grease and soot from your air.

Features
  • 1400 CFM Capacity
  • High Capacity Media
  • Diameter: 5"
  • Height: 20"
  • Width: 20-3/4"

Specs

–
Air Flow Capacity (CFM):

1400

Filter Size:

20" x 20"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Include both the MERV 11 filter and the cabinet? Description not clear. Thanks

Asked by Papajoe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This includes the filter cabinet. The included filter has a rating of MERV 11

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy