Apply to be a TradeMaster!
Main product image of Brass Solenoid 24V for G-200
Magnifying glass
Hover image to zoom

Brass Solenoid 24V for G-200

Brand:
Trion
SKU:
G-109
Rating:
(5)
Q&A:
(0)
Brass Solenoid 24V for G-200
Magnifying glass
Hover image to zoom
$68.88 each
In Stock
In Stock
Get 7 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Specs

–
Product Type:

Solenoid Valve

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again.

I used it for my Humidifier water line.
George
LaCygne, KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better Than Original, Super Fast Delivery, Competitive Price

Started having a loud noise coming from my gas-fired furnace almost immediately after startup. Occurred intermittently but worrisome. I replaced the capacitor and transformer yet no relief. I finally found it was the Solenoid that controlled water flow to the whole-house humidifier, which is attached to the cold air return duct. That was magnifying the sound. I found this part at SupplyHouse at a competitive price. I was surprised that delivery was scheduled only a few days after the order. But I was shocked that it arrived within a day! The Solenoid itself appears to be of better quality that came with the original humidifier. The part was an exact match though the holes for the original mounting screws were of a slightly different diameter. I had other screws. The removal of the old Solenoid and installation of the new, start to finish, was fast. Totally quiet now. I am very pleased with the speed of delivery, quality of the product, and the competitive price. I will definitely use SupplyHouse for future parts needs.
AllenK
Lafayette Hill, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect fit.

The solenoid is an exact replacement and installation was as expected. The humidifier is now working well.
Handy Andy
Oxford, Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit !

Exactly as Described ! Great Price ! Perfect Fit ! Direct Replacement ! Fast Shipment ! - Thanks SupplyHouse !!!
PetrolPete
Charlton New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was the exact item I was looking for-great

The same as the original one--excellent 👍
Handy homeowner
Brunswick,Ohio.44212.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy