Apply to be a TradeMaster!
Main product image of ComfortBreeze High Efficiency, High Output UV-C Lamp Air Cleaner System
Magnifying glass
Hover image to zoom

ComfortBreeze High Efficiency, High Output UV-C Lamp Air Cleaner System

Brand:
Trion
SKU:
UV360-1
Rating:
(0)
Q&A:
(1)
ComfortBreeze High Efficiency, High Output UV-C Lamp Air Cleaner System
Magnifying glass
Hover image to zoom
UV360-1 has been discontinued
Discontinued May 18, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
TRION's ComfortBreeze UV360-1 system enables noticeably cleaner air by attacking mold, reducing allergens, and eliminating A/C odor. Its powerful UV defense combats dangerous bio build-up occurring inside the air handler and coils. The ComfortBreeze UV360-1 lowers A/C cost by removing bio-film on the coils, making them more efficient by reducing A/C run time.

Features
  • Reduces A/C run time - and thus energy use - while improving comfort and health
  • Delivers disinfected air for pennies a day
  • Safe 24V low-voltage system
  • Convenient, reliable, and affordable
  • Fast and easy to install and service
  • Includes: replaceable, high-output 17" UV-C lamp; affixable mounting hole template and hole saw; and 120V to 24V plug adapter

Specs

–
Product Type:

UV Air Purifier

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit produce ozone? Some units specify that they do not produce ozone while others don't mention it.

Asked by b_alioto 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The UV360-1 system does not produce ozone according to the manufacturer.

Was this review helpful to you?