True Manufacturing Valves & Fittings are the driers and fittings that technicians match to True Manufacturing part numbers during service work. Listed products include the 985044, a drier described as 1.5 cubic inch with a Danfoss 023z8250 reference, and the 980762, a drier listed as 3ci 1/4x1/4inx 3/16out. Fittings are represented too, including the 830190, a 1/2" x 1/2" straight barb high dens elbow. Each item is identified by a part number, so the number on the original part is the place to start. Checking that number against the listed volume, dimensions, and connection details before ordering helps technicians avoid wrong-part returns and repeat trips to the job site. Small differences in size or connection can decide whether a part fits. Accurate part matching keeps equipment repairs moving and reduces downtime for the customer.
Subcategories
Buying Guide
Start with the True Manufacturing part number on the component being replaced. The catalog identifies each item by that number, and it is the quickest way to confirm a match. Next, compare the listed size details. Driers in this group are described in different ways, including volume (1.5 cubic inch on the 985044, 3ci on the 980762) and dimensions (.253-.258 x .315-.320 x .253-.258 on the 922571). Read the listing name carefully, because two driers can use different sizing formats and still look similar in a parts list.
When shopping True Manufacturing Valves & Fittings for a fitting, confirm the connection style and size before anything else. The 830190 is listed as a 1/2" x 1/2" straight barb high dens elbow, so both the size and the barb style need to match the application. Check the Danfoss reference when the original drier carries one, as the 985044 lists the Danfoss 023z8250 reference.
Finally, verify the details against the equipment's service documentation when a listing gives only a part number. The 800805 drier, for example, is listed by number without further specifications in the catalog record, so confirm its details with the manufacturer or SupplyHouse before ordering. A wrong match costs a return and delays the repair. When specifications are still unclear, contact the SupplyHouse team rather than guessing.
Frequently Asked Questions
What are True Manufacturing Valves & Fittings used for?
True Manufacturing Valves & Fittings cover driers and fittings cataloged under True Manufacturing part numbers. Examples include the 985044 drier and the 830190 straight barb elbow. Contractors use the part number on the original component to find the matching listing.
How do I match a True Manufacturing drier to the original?
Match a True Manufacturing drier by part number first, then compare the listed size. The 985044 is described as 1.5 cubic inch and the 980762 as 3ci, while the 922571 lists dimensions of .253-.258 x .315-.320 x .253-.258. If the sizing format differs from the original, confirm the details before ordering.
Which True Manufacturing drier references a Danfoss part number?
The 985044 True Manufacturing drier lists a Danfoss 023z8250 reference in its name, along with a 1.5 cubic inch size. Contractors cross-checking against a Danfoss number can start there. Other True Manufacturing driers may not show a Danfoss reference, so check each listing.
What size is the True Manufacturing 830190 elbow?
The True Manufacturing 830190 is listed as a 1/2" x 1/2" straight barb high dens elbow. Both ends are listed at 1/2". Confirm the barb style matches the application before ordering.
What if a True Manufacturing Valves & Fittings listing doesn't show specs?
Some True Manufacturing Valves & Fittings listings, such as the 800805 drier, show only a part number in the catalog record. Verify the details with the manufacturer or the SupplyHouse team before ordering. Matching the part number from the original component is the safest starting point.