Shop Limited Time Deals
Main product image of TubShroom Ultra Tub Drain Protector & StopShroom Plug (Platinum Bundle)
Magnifying glass
Hover image to zoom

TubShroom Ultra Tub Drain Protector & StopShroom Plug (Platinum Bundle)

Brand:
TubShroom
SKU:
TSULT455
Rating:
(1)
Q&A:
(0)
TubShroom Ultra Tub Drain Protector & StopShroom Plug (Platinum Bundle)
Magnifying glass
Hover image to zoom
We no longer carry TSULT455
Unavailable since March 10, 2020

Product Highlights

Product Highlight: Finish
Black, Stainless Steel
Product Highlight: Size
1-3/4", 1-1/2", 2"

Description

This bundle pack includes both the TubShroom Ultra Stainless Tub Drain Protector & StopShroom Plug Tub and Sink Universal Stopper Plug.

Unlike regular strainers that go over the drain, TubShroom fits inside, neatly collecting hair around it. When it's time to cleanup, simply wipe TubShroom off and GO! No harsh chemicals, no more tangled messes. Our bathtub drain strainer fits any standard tub drain (1.5" to 1.75" width is the standard) and is guaranteed to catch every hair, every time.

The StopShroom Plug is a bathtub stopper and plugs the drain for those times that you want to take a bath or simply fill the sink. StopShroom is fully compatible with TubShroom Drain Protectors by easily fitting on top -- works great on its own too!

Features:
  • A Revolution in Drain Protection: Unlike regular plugs that go over the drain, TubShroom fits inside, neatly collecting hair around it. When it's time to cleanup, simply wipe TubShroom off and GO! No harsh chemicals, no more tangled messes.
  • No More Clogged Drains: Our bathtub drain strainer fits any standard tub drain and is guaranteed to catch every hair, every time. TubShroom is designed to effortlessly catch any type of human or pet hair without disrupting the flow of water.
  • Save Money and the Environment: A single plumber visit can cost hundreds. Drain snakes and liquid drain cleaners are a hassle to use and aren’t always effective—not to mention the toll they take on the environment and on your pipes.
  • Award-winning and Patented Design: TubShroom has been honored as a 2018 KBB Product Innovator Award Winner in the home and bath category. Over two million drains are now protected by the Shroom patented design.
  • Universal Usage: The Universal drain stopper and drain plug that works on virtually any drain type including shower bathtub drains and bathroom sink drains

Specs

Product Type:

Strainer

Plug

Sink Stopper

Finish:

Black

Stainless Steel

Size:

1-3/4"

1-1/2"

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The best design and material so far

Got the 100% silicon version of this board first but did not like all the mold build up over time hence decided to get this version which is stainless steel. Both version perform the same but the stainless steel does not have mold build up over time which make cleaning it less gross!
Tien
Cypress, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?