Apply to be a TradeMaster!
Main product image of TA-1/2-DBC-A 1/2" Angle Thermostatic Trap Forged Brass Body
Magnifying glass
Hover image to zoom

TA-1/2-DBC-A 1/2" Angle Thermostatic Trap Forged Brass Body

Brand:
Tunstall
SKU:
TA-1/2-DBC-A
Rating:
(0)
Q&A:
(0)
TA-1/2-DBC-A 1/2" Angle Thermostatic Trap Forged Brass Body
Magnifying glass
Hover image to zoom
$93.35 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass
Product Highlight: Max Pressure
25 psig
Product Highlight: Connection Type
Threaded Connection

Description

–
Tunstall Corporation produces a complete line of thermostatic radiator steam traps with ratings from 25” HG vacuum to 25 psig. All units are “normally open” to expel air and water and will “close” at saturated steam temperature thereby preventing steam from entering into condensate return lines.

Product Features
  • Forged brass body, cover, nut and tail piece
  • No need to change piping when replacing Dunham-Bush 1/2” 1E and MEPCO 1/2” 1E - identical nut, tail piece and rough-in dimensions
  • Calibrated, inspected and tested
  • Removable and replaceable in-line threaded stainless steel non-corrosive seat

Specs

–
Series:

DBC

Size:

1/2"

Body Pattern:

Angle

Material:

Brass

Max Pressure:

25 psig

Application:

Heating

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy