Apply to be a TradeMaster!
Main product image of TA-1-A 1" Angle Thermostatic Trap Cast Brass Body
Magnifying glass
Hover image to zoom
TA-1-A 1" Angle Thermostatic Trap Cast Brass Body
Magnifying glass
Hover image to zoom
We no longer carry TA-1-A
Unavailable since July 1, 2026

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
Tunstall Corporation produces a complete line of thermostatic radiator steam traps with ratings up to 125 psi. Each unit is tested and inspected before leaving the factory guaranteeing years of trouble free service. All units are “normally open” to expel air and water and will “close” at saturated steam temperature thereby preventing steam from entering into condensate return lines.

Specs

–
Series:

TA

Size:

1"

Body Pattern:

Angle

Material:

Brass

Max Pressure (PSI):

125

Application:

Heating

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm