Apply to be a TradeMaster!
Main product image of TA-3/4-S-FP 3/4" Straight Thermostatic Trap Forged Brass Body (25 psig)
Magnifying glass
Hover image to zoom

TA-3/4-S-FP 3/4" Straight Thermostatic Trap Forged Brass Body (25 psig)

Brand:
Tunstall
SKU:
TA-3/4-S-FP
Rating:
(0)
Q&A:
(0)
TA-3/4-S-FP 3/4" Straight Thermostatic Trap Forged Brass Body (25 psig)
Magnifying glass
Hover image to zoom
$141.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass
Product Highlight: Max Pressure
25 psig
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Image does not represent actual product. This is a stock photo.

TA-3/4-S-FP 3/4" Straight Thermostatic Trap Forged Brass Body (25 psig)

Specs

–
Size:

3/4"

Body Pattern:

Straight

Material:

Brass

Max Pressure:

25 psig

Application:

Heating

Connection Type:

Threaded

Product Type:

Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy