Apply to be a TradeMaster!
Main product image of EC2 1/2" Angle Thermostatic Trap Forged Brass Body (25 psig)
Magnifying glass
Hover image to zoom

EC2 1/2" Angle Thermostatic Trap Forged Brass Body (25 psig)

Brand:
Tunstall
SKU:
TA-EC2
Rating:
(0)
Q&A:
(0)
EC2 1/2" Angle Thermostatic Trap Forged Brass Body (25 psig)
Magnifying glass
Hover image to zoom
$96.24 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Note: Image does not represent actual product. This is a stock photo.

Tunstall Corp. produces a complete line of thermostatic radiator steam traps with ratings from vacuum to 25 psi. Each unit is tested and inspected before leaving the factory guaranteeing years of trouble free service. All units are “normally open” to expel air and water and will “close” at saturated steam temperature thereby preventing steam from entering into condensate return lines.

Product Features
  • Forged brass body, cover, nut and tail piece
  • Corrosion resistant stainless steel internals
  • Vacuum to 25 psi
  • Calibrated, inspected and tested

Specs

–
Product Type:

Thermostatic Trap

Body Pattern:

Angle

Size:

1/2"

Material:

Brass

Max Pressure (PSI):

25

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy