Shop Klein Tools Limited Time Promotion
Main product image of #TA-FT4-15 1" Float & Thermostatic Trap (15#)
Magnifying glass
Hover image to zoom
#TA-FT4-15 1" Float & Thermostatic Trap (15#)
Magnifying glass
Hover image to zoom
$273.80 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Image does not represent actual product. This is a stock photo.

#TA-FT4-15 1" Float & Thermostatic Trap (15#)

Specs

–
Series:

TA-FT

Size:

1"

Material:

Cast Iron

Type:

Thermostatic Steam Trap

Max Pressure (PSI):

15

Connection Type:

Threaded

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy