Apply to be a TradeMaster!
Main product image of TFBJ 2854 (Class 1) Capsule Steam Trap for Trane 1/2" B1 (Integral Seat / Removable Bellows)
Magnifying glass
Hover image to zoom

TFBJ 2854 (Class 1) Capsule Steam Trap for Trane 1/2" B1 (Integral Seat / Removable Bellows)

Brand:
Tunstall
SKU:
TFBJ-2854
Rating:
(0)
Q&A:
(0)
TFBJ 2854 (Class 1) Capsule Steam Trap for Trane 1/2" B1 (Integral Seat / Removable Bellows)
Magnifying glass
Hover image to zoom
$58.23 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Used With
Trane

Description

–
TFBJ-2854 (Class 1) Capsule Steam Trap for Trane 1/2" B1 (Integral Seat / Removable Bellows)

Tunstall Steam Capsules have been in service since 1985. Their warranty performance since that time has resulted in a practically nonexistent failure rate. The Tunstall Steam Trap Capsule has changed the nature of the steam trap repair business.

Class 1 Tunstall Capsule Model "TF" equal to Barnes & Jones Type “A” Cage Unit (Post and Spring)

Specs

–
Product Type:

Capsule

Size:

1/2"

Material:

Stainless Steel

Used With:

Trane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy