Apply to be a TradeMaster!
Main product image of 3" x 10 ft. No Hub Cast Iron Pipe
Magnifying glass
Hover image to zoom

3" x 10 ft. No Hub Cast Iron Pipe

SKU:
006787
Rating:
(0)
Q&A:
(0)
3" x 10 ft. No Hub Cast Iron Pipe
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron
Product Highlight: Length (Feet)
10' Length
Product Highlight: Shape
Straight

Description

–
3" x 10 ft. No Hub Cast Iron Pipe

Tyler Pipe & Coupling strongly recommends that its hubless cast iron pipe and fittings be joined with shielded couplings manufactured in accordance with CISPI 310. The use of unshielded couplings or any coupling not meeting the above specification will void the product warranty.

Specs

–
Length (Feet):

10'

Size:

3"

Material:

Cast Iron

Shape:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm