Apply to be a TradeMaster!
Main product image of Heat Pump Install Kit Includes EPC, RLD15B, HUB8, EM720SPKIT, and AC550
Magnifying glass
Hover image to zoom

Heat Pump Install Kit Includes EPC, RLD15B, HUB8, EM720SPKIT, and AC550

SKU:
511KIT
Rating:
(0)
Q&A:
(0)
Heat Pump Install Kit Includes EPC, RLD15B, HUB8, EM720SPKIT, and AC550
Magnifying glass
Hover image to zoom
$1,317.47 each
In Stock
In Stock
Get 10 Tue, Nov 10 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–

The UEi 511KIT has the essential testing solutions recommended by major manufacturers for the installation and maintenance of heat pumps. This allows you to validate and document initial readings at the time of installation as required by most equipment warranties.


Check voltage levels and ensure proper grounding with the EPC True-RMS wireless clamp meter. Perform external static pressure tests on airflow using the EM720 differential manometer and static pressure kit. Verify the temperature and evacuation rate of Suction/Liquid lines and check superheat and subcool values for final adjustments with the HUB8 smart refrigerant kit. Finally, ensure a perfect install by using the RLD15B to confirm the system is free of any refrigerant leaks.


The 511KIT comes packed in the UEi Heavy Duty Tool Backpack, which features a rigid waterproof base, 2 zippered inner compartments, 10 vertical tool pockets, and an outer compartment with adjustable straps for securing larger items.


Includes

  • Meter: EPC
  • Manometer: EM720SPKIT
  • Leak Detector: RLD15B
  • Batteries: AAA (4), AA (9), 9V
  • Wireless Outside Temperature Probe: WOT2
  • Wireless Hygrometer Probe: WHP1 (2)
  • Wireless Vacuum Gauge Probe: WVG2
  • Wireless Pressure Probe: WPP1 (2)
  • Wireless Pipe Clamp Probes: WPC2 (2)
  • Tool Backpack: AC550

Features

  • Manufacturer requirements to maintain warranty
  • CFM via external static pressure test
  • System is free from refrigerant leaks
  • Proper high voltage to power supply and ground
  • Low voltage meets wiring diagram requirements
  • Evacuation Suction & Liquid valves
  • Temperatures of Suction & Liquid lines
  • Superheat and Subcool values for adjustments
  • Hold : Yes
  • Min/Max: Yes
  • Auto power off: Yes
  • Display count: 6000
  • Dual display: Yes
  • Temperature inputs: K-Type
  • Dual pressure input: Yes
  • Warranty: Various
  • Digital numeric leak indicator: Yes
  • K-type input: Yes
  • Digital: Yes

Specifications

  • TRMS: Yes
  • LRA Inrush: Yes
  • DC Volts: 1000V DC
  • AC Volts: 750V AC
  • Frequency (Hertz) - Test lead input: 99.99kHz
  • Duty Cycle (%): 1.0 to 99.0%
  • Resistance (Ohms): 60 M
  • Diode: Yes
  • Capacitance (Farads): 6000F
  • Continuity: Yes
  • DC Micro Current (Amps) - Test lead input: 2000A
  • AC Micro Current (Amps) - Test lead input: 2000A
  • Temperature: -328 to 2462F
  • Low Z: Yes
  • NCV Detection: Yes
  • AC Current (Amps) - Test lead input: 600A AC
  • DC Millivolts: 600mV
  • AC Millivolts: 600mV
  • Pipe Clamp - temp range: 32 to 180F
  • Pressure Range: 60 InH2O
  • Pressure: 0 to 725 PSIG
  • Relative Humidity: 0% to 100%
  • Microns Range: 0 to 20000 microns
  • Hygrometer - Temp Range: 32 to 140F
  • Super Heat: 32 to 180F
  • Subcool: 32 to 180F
  • Vapor/Liquid Saturation: 32 to 180F
  • Detects: Refrigerant
  • Senses HFC, CFC, and HCFC Refrigerants and Blends: Yes
  • Detection Sensitivity: .05 oz/year

Specs

–
Product Type:

Leak Detector

Test Kit

Backpack

Pressure Probe

Max Temp (F):

180°F

Battery Type:

AAA

AA

Batteries Included:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy