The Day Savers – A National Tradesmen Day Contest
Main product image of Test and Check Professional Kit
Magnifying glass
Hover image to zoom

Test and Check Professional Kit

SKU:
520KIT
Rating:
(0)
Q&A:
(0)
Test and Check Professional Kit
Magnifying glass
Hover image to zoom
$645.95 each
In Stock
In Stock
Get 1 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This Kit provides the recommended test instruments required by furnace start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation. 520KIT is packed in our UEi Tool Backpack. Built rugged, waterproof base, two compartments with inner pocket options and includes D-clip.


This equipment helps confirm:

Manufacturer requirements to maintain warranty

CFM via external static pressure test

Gas flow pressure

System is safe from gas leaks

Proper high voltage to power supply and ground

Low voltage meets wiring diagram requirements


Features:

  • Hold: Yes
  • Min/Max: Yes
  • Auto power off: Yes
  • Display count: 6000
  • Backlight: Yes
  • Dual display: Yes
  • Temperature inputs: K-Type
  • Protective boot or overmolding: Yes
  • Dual pressure input: Yes
  • Differential pressure: Yes
  • Zero: Yes
  • Selectable units: Yes
  • Magnetic mount: Yes
  • Warranty: Various
  • Hi-Resolution accuracy: Yes
  • K-type input: Yes
  • Folding temp probe: Yes
  • Digital: Yes


Specifications:

  • TRMS: Yes
  • AC volts: 750VAC
  • DC volts: 1000VDC
  • AC current (amps): 600A AC
  • AC micro current (amps): 2000µA
  • DC micro current (amps): 2000µA
  • DC micro volts: 600mV
  • AC micro volts: 600mV
  • Resistance (Ohms): 60MOhms
  • Capacitance (Farads): 6000µF
  • Frequency (Hertz): 99.99kHz
  • Duty cycle (%): 1.0 to 99.0%
  • Temperature: -328° to 2462°F
  • Continuity: Yes
  • Diode: Yes
  • NCV detection: Yes
  • Pressure: ±60 InH2O
  • Differential temperature: Yes (PDT655)
  • Detects: Combustible Gas
  • Detection sensitivity: < 50ppm methane
  • LRA Inrush: Yes
  • Low Z: Yes


Includes:

  • EPC True-RMS Wireless Clamp Mete
  • EM720 Differential Manometer and Static Pressure Kit
  • Leak Detector: CD100A
  • Thermometer: PDT655
  • Batteries: AA. (2), CR2032, 9V
  • Tool backpack: AC550

Specs

Product Type:

Test Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy