Apply to be a TradeMaster!
Main product image of Gas Furnace Install Kit Includes EPC, CD100A, EM720SPKIT, PDT655, COA2, and AC550
Magnifying glass
Hover image to zoom

Gas Furnace Install Kit Includes EPC, CD100A, EM720SPKIT, PDT655, COA2, and AC550

SKU:
521KIT
Rating:
(0)
Q&A:
(0)
Gas Furnace Install Kit Includes EPC, CD100A, EM720SPKIT, PDT655, COA2, and AC550
Magnifying glass
Hover image to zoom
$860.60 each
In Stock
In Stock
Get 50 Mon, Sep 21 - Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
750v
Product Highlight: Amperage
600 Amps

Description

This Kit provides the recommended test instruments required by Gas Furnace start up manuals for proper installation and maintenance. Most equipment warranties require initial install readings to be documented upon installation.

521KIT is packed in this UEi Tool Backpack, which is built rugged with a waterproof base and features two compartments with inner pockets and an included D-clip.


Includes

  • Meter: EPC
  • Manometer: EM720SPKIT
  • Leak Detector: CD100A
  • CO Detector: COA2
  • Thermometer: PDT655

Features

  • Manufacturer requirements to maintain warranty
  • Safe Carbon Monoxide levels
  • CFM via external static pressure test
  • Gas flow pressure
  • System is safe from gas leaks
  • Proper high voltage to power supply and ground
  • Low voltage meets wiring diagram requirements
  • Hold: Yes
  • Min/Max: Yes
  • Auto power off: Yes
  • Display count: 6000
  • Backlight: Yes
  • Dual display: Yes
  • Temperature inputs: K-Type
  • Temperature differential: Yes
  • Free App available : Yes (Android and iOS compatible)
  • Protective boot or overmolding : Yes
  • Dual pressure input : Yes
  • Differential pressure : Yes
  • Zero : Yes
  • Selectable units : Yes
  • Magnetic mount : Yes
  • Warranty : Various
  • Digital numeric leak indicator : Yes
  • Recording/Data logging: In App
  • Hi-Resolution accuracy: Yes
  • Average: In App
  • K-type input: Yes
  • Folding temp probe: Yes
  • Digital: Yes

Specifications

  • Dual Display: Yes
  • Backlight: Yes
  • Temperature Differential: Yes
  • Differential Pressure: Yes
  • Hold: Yes
  • Min/Max: Yes
  • Auto Power Off: Yes
  • Display Count: 6000
  • Temperature Inputs: K-Type
  • Free App Available: Yes (Android and iOS compatible)
  • Protective Boot/Overmolding: Yes
  • Dual Pressure Input: Yes
  • Zero: Yes
  • Selectable Units: Yes
  • Magnetic Mount: Yes
  • Warranty: Various
  • Digital Numeric Leak Indicator: Yes
  • Recording/Data Logging: In App
  • Hi-Resolution Accuracy: Yes
  • Average: In App
  • K-Type Input: Yes
  • Folding Temperature Probe: Yes
  • Digital: Yes

Specs

Product Type:

Manometer

Test Kit

Thermometer

Carbon Monoxide Detector

Leak Detector

Voltage:

750v

Amperage:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy