Shop Resideo Sale
Main product image of Oil Burner and Boiler Install Kit Includes EPC, CD100A, EM720SPKIT, PDT655, and C161OIL
Magnifying glass
Hover image to zoom

Oil Burner and Boiler Install Kit Includes EPC, CD100A, EM720SPKIT, PDT655, and C161OIL

SKU:
522KIT
Rating:
(1)
Q&A:
(0)
Oil Burner and Boiler Install Kit Includes EPC, CD100A, EM720SPKIT, PDT655, and C161OIL
Magnifying glass
Hover image to zoom
$1,581.37 each
In Stock
In Stock
Get 10 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–

The UEi 522KIT has the essential testing solutions recommended by major manufacturers for the installation and maintenance of oil burners and boilers. This allows you to validate and document initial readings at the time of installation as required by most equipment warranties.


Check voltage levels and ensure proper grounding with the EPC True-RMS wireless clamp meter. Test heat exchanger integrity, flue gas smoke levels, and analyze fuel efficiency and more using the C161 combustion analyzer with smoke pump test kit. Monitor supply and return air duct temperature using the PDT655 differential pocket thermometer. Perform external static pressure tests on airflow and test gas flow pressure using the EM720 differential manometer and static pressure kit. Ensure a perfect install by using the CD100A to confirm the system is safe from any gas leaks.


The 522KIT comes packed in the UEi Heavy Duty Tool Backpack, which features a rigid waterproof base, 2 zippered inner compartments, 10 vertical tool pockets, and an outer compartment with adjustable straps for securing larger items.


Includes

  • Combustion Analyzer: C161OIL
  • Meter: EPC
  • Manometer: EM720SPKIT
  • Leak Detector: CD100A
  • Thermometer: PDT655
  • Batteries: AAA (2), 9V, CR2032, Rechargeable AA (3)
  • Tool Backpack: AC550

Features

  • Manufacturer requirements to maintain warranty
  • Combustion analysis for fuel efficiency
  • Heat exchanger integrity
  • Smoke level in the flue gases
  • CFM via external static pressure test
  • Gas flow pressure
  • System is safe from gas leaks
  • Proper high voltage to power supply and ground
  • Low voltage meets wiring diagram requirement

Specifications:

  • Dual Display: Yes
  • Backlight: Yes
  • Up to 10-Year Warranty with Annual Recertification: Yes
  • Eligible for UEi Service+: Yes
  • Temperature Differential: Yes
  • Differential Pressure: Yes
  • 2 Types of Sensor Protection: Yes
  • NOx Filtered CO Sensor: Yes
  • Low Flow Detection: Yes
  • Hold: Yes
  • Min/Max: Yes
  • Auto Power Off: Yes
  • Display Count: 6000
  • Temperature Inputs: K-Type
  • Wireless Output: Yes
  • Protective Boot/Overmolding: Yes
  • Dual Pressure Input: Yes
  • Preprogrammed Fuels: 8
  • Start Time: 30 sec.
  • High Altitude Compensation: Yes
  • Memory positions: 45
  • Zero: Yes
  • Selectable Units: Yes
  • Magnetic Mount: Yes
  • Warranty: Various
  • Recording/Data Logging: Yes
  • Hi-Resolution Accuracy: Yes
  • K-Type Input: Yes
  • Digital: Yes
  • Automatic Fresh Air Purge: Yes
  • Number of Display Parameters: 6
  • IR Printer Link: Yes

Specs

–
Product Type:

Oil Burner Control

Installer Kit

Max Temp (F):

180°F

Battery Type:

AAA

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy way to setup van

Looks good
Jim
Pa
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy