The UEi AC522 is a soft carrying case for holding and transporting combustion analyzers and related equipment. It features an adjustable shoulder strap and a top mounted grab handle for ease of use.
The AC522 has a zippered front pocket with an exterior business card holder for easy identification. The upper flap houses an additional pouch for probes and reveals the large main compartment which measures 18 in. long x 10 in. tall x 6.5 in. wide. This compartment has an offset partition to keep your analyzer secure while in transit and is compatible with the following UEi products:
Current Products: C161, C163, C165+, KANE958, KANE988
Features:
| Product Type: | Carrying Case |
|---|---|
| Length (Inches): | 18" |
| Width (Inches): | 6-1/2" |
| Height (Inches): | 10" |