The ACA features a new high-contrast graphic display, new flue probe with integrated pressure readings, an H2 compensated 10,000 ppm CO sensor with purge pump protection, and LINK wireless probe connection for use with optional wireless pipe clamp probes.
ACA allows techs to print to an optional printer through the IR port for hard copies or wireless to a compatible device using the KANE LIVE App to record and email results.
Features:
Includes:
| Carbon Monoxide: | 0 to 2000 ppm |
|---|---|
| Type: | Combustion Tool |
| Operating Temp Range: | 32°F to 113°F |
| Warranty: | 10 Year |
| Product Type: | Analyzer |
| Excess Air: | 0 to 119.9% |
| Application: | Residential |
| Oxygen: | 0 to 21% |
| Flue Gas Temperature (F): | 32° to 1112°F |