Shop Resideo Sale
Main product image of Advanced Combustion Analyzer Kit w/ Nitric Oxide Sensor & Printer
Magnifying glass
Hover image to zoom

Advanced Combustion Analyzer Kit w/ Nitric Oxide Sensor & Printer

SKU:
ACANKIT
Rating:
(0)
Q&A:
(0)
Advanced Combustion Analyzer Kit w/ Nitric Oxide Sensor & Printer
Magnifying glass
Hover image to zoom
$1,949.49 each
Backorder
Backorder
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

ACANKIT Advanced Combustion Analyzer Kit includes a nitric oxide sensor, infrared thermal printer, and hard carrying case for combustion testing and equipment servicing. Designed for residential and commercial applications, the analyzer measures carbon monoxide, carbon dioxide, oxygen, and nitric oxide, along with temperature and pressure readings to help evaluate combustion performance.


A high-contrast backlit graphic display makes readings easy to view, while the integrated magnetic mount supports hands-free operation. The hydrogen-compensated, NOx-filtered carbon monoxide sensor provides readings up to 10,000 ppm. An over-range protection pump, low-flow detection, and protective water trap help protect the instrument and maintain measurement accuracy.


Features:

  • Includes nitric oxide sensor and IRP-2 infrared thermal printer
  • Measures carbon monoxide, carbon dioxide, oxygen, and nitric oxide
  • Measures flue and inlet temperatures, differential temperature, differential pressure, and draft
  • Calculates combustion efficiency and excess air
  • Ambient carbon dioxide measurement for indoor air quality testing
  • Heat exchanger and room carbon monoxide test functions
  • High-contrast backlit graphic display
  • Hydrogen-compensated, NOx-filtered carbon monoxide sensor with 10,000 ppm capability
  • Over-range protection pump and low-flow detection
  • Protective water trap
  • Flue probe with integrated gas, temperature, and draft connections
  • Protective boot with built-in magnetic mount
  • LINK connectivity for compatible optional wireless probes
  • Wireless output to a compatible mobile device for recording and sharing results
  • Calibration countdown reminders


Includes:

  • ACA combustion analyzer with nitric oxide sensor
  • CP30 flue probe
  • AC509 hard carrying case
  • Two ATT29 K-type thermocouples
  • Three rechargeable AA batteries for the analyzer
  • AACA5 USB charging cable
  • Spare 17631 particle filter
  • IRP-2 infrared thermal printer
  • Spare 16646 thermal printer paper roll
  • Quick start guide
  • Certificate of calibration

Specs

–
Application:

Residential

Commercial

Type:

Kit

Combustion Tool

Product Type:

Analyzer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy