Apply to be a TradeMaster!
Main product image of Flue Gas Analyzer
Magnifying glass
Hover image to zoom
Flue Gas Analyzer
Magnifying glass
Hover image to zoom
$496.08 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
All UEi combustion analyzers have a standard 1-year warranty. With UEi Service+ each recertification includes a full inspection and extends the warranty for 1 more year for up to 10 years from the date of purchase. For further details plus additional benefits please head to https://www.ueitest.com/ecommerce/AboutOurService.aspx

Backed by UEi Service+ to allow up to 10 years’ warranty, same day recertification, and a reduced cost of ownership. The C160 Residential Combustion Analyzer is an entry-level analyzer with all the benefits of the C160 series: rugged design, 6-line display, and altitude compensation. Essential information for installing and maintaining gas appliances all in one device.

Features
  • Backed by UEi Service+ with up to 10-year warranty
  • UEi Service+ offers same-day recertification with free freight
  • Sensor technology designed to reduce cost of ownership and risk of cross-contamination
  • Rugged design with 6-line display
  • Magnet for hands-free work
  • DMM-style approach
  • Low flow detection
  • Entry level combustion meter
  • High altitude compensation
  • Protective water trap
  • 8 pre-programmed fuels
  • Protective rubber boot
  • 30 memory positions
Includes:
  • Quick Start Guide
  • 3 (AA) Rechargeable Batteries
  • CP2 Flue Probe
  • USB Charging Cable (AACA5)

Specs

–
Product Type:

Analyzer

Type:

Combustion Tool

Application:

Residential

Flue Gas Temperature (F):

32° to 1112°F

Operating Temp Range:

32°F to 113°F

Excess Air:

0 to 250%

Oxygen:

0 to 20.9%

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy