Backed by UEi Service+ to give up to 10 years of warranty, SAME DAY GUARANTEED! recertification, and a reduced cost of ownership.
The CEA offers basic combustion efficiency tests for quick initial check of a furnace's performance. The CEA is the best value in our industry, our most affordable Combustion Analyzer yet.
Features:
| Warranty: | 10 Year |
|---|---|
| Battery Type: | AA Rechargeable |
| Memory: | 45 Positions |
| Oxygen: | 0-21% |
| Carbon Dioxide: | 0-20% |
| Product Type: | Tester |
| Type: | Combustion Tool |