Apply to be a TradeMaster!
Main product image of Cable Length Meter
Magnifying glass
Hover image to zoom

Cable Length Meter

SKU:
CLM100
Rating:
(1)
Q&A:
(0)
Cable Length Meter
Magnifying glass
Hover image to zoom
$501.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The CLM100 Digital Cable Length Meter is an excellent tool to measure spooled cable/ wire. This best seller is built solid and supplied with a ruggedized boot for reliable field performance. Currently being utilized by major utility companies, electrical contractors, wholesalers, and installers where quick and accurate inventory management or measurements are needed for job accountability. Simply attach the Kelvin Clips to both ends of the cable and adjust the indicator to the size wire being measured. A temperature compensation circuit ensures accuracy by compensating for the temperature of the wire.


Features:


  • Measures copper and aluminum cables: covers major wire cables
  • Automatic temperature compensation
  • Milliohm measurement capability
  • Measures 15 to 30,000'
  • Wire size: 26 ga - 4/0 ga
  • 250 MCM - 500 MCM
  • Resistance 65 ohm
  • Auto off
  • Two easy-to-attach Kelvin Clip leads connect to cable
  • Five year limited warranty

Standard Accessories:

  • AC504 Soft Carrying Case
  • Copper calibration bars
  • Abrasive pad
  • Test leads


Specs

–
Product Type:

Cable Meter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

NO

METER CAME BROKEN AND WE ARE GOING THROUGH THE HEADACHES OF DEALING WITH A SECOND PARTY.
ASTRODYNETDI
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy