Apply to be a TradeMaster!
Main product image of COA Carbon Monoxide Analyzer w/ Sweep Test
Magnifying glass
Hover image to zoom

COA Carbon Monoxide Analyzer w/ Sweep Test

SKU:
COA
Rating:
(0)
Q&A:
(0)
COA Carbon Monoxide Analyzer w/ Sweep Test
Magnifying glass
Hover image to zoom
$476.42 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Backed by UEi Service+ to give up to 10 years of warranty, SAME DAY GUARANTEED! recertification, and a reduced cost of ownership. See the complete UEi Service+ details here The COA is a Carbon Monoxide Safety Analyzer that tests flue CO levels, Appliance Sweep Test and Room CO Migration Test to help identify and eliminate sources of dangerous carbon monoxide in the home with this easy-to-use analyzer. Connect to up to 4 CO loggers to get real time ambient CO readings in different rooms simultaneously.


Features:

  • 6-line Backlit Display
  • DMM-style Rotary Dial
  • Protective Rubber Boot w/ Magnet
  • Print to Optional Printer
  • Protective Water Trap

Specs

–
Resolution:

0.1°C

Flue Gas Temperature (F):

32° to 1112°F (14)

Carbon Dioxide:

0 to 20%

Battery Life:

8 Hours

Product Type:

Analyzer

Operating Temp Range:

32°F to 113°F

Power Supply:

Rechargeable Batteries

USB

Humidity Range:

15 to 95 % RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy