Designed with six HVAC/R essential
parameters in one instrument
Features
Up to 1 hour accumulative average
Handheld size, easy to carry
English / Metric scales
Auto power off selectable
Low battery indication
Professional remote vane
Protective twist cap for temperature/humidity sensor
Hold: Yes
Min/Max: Yes
Auto power off: Yes
Low battery warning: Yes
Selectable units: Yes
Average: Yes
Air Vane Probe: Yes
Selectable scales: 2
Warranty: 1-Year limited
Functions
Measures: Air velocity, temperature, RH%
Calculates: Wet bulb, dew point, and air volume (CFM, CMM)
Temperature: -4° to 140°F (-20° to 60°C)
Relative Humidity: 0.999
Wet Bulb: 158°F
Dew Point: 158°F
Air Velocity: 3937 ft/min
Air Volume: 99999 CFM
I use it to check velocity at grilles, easy to use.
John
Solon, OH
10 months ago
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.