Apply to be a TradeMaster!
Main product image of DAFM4, Digital Airflow with Humidity Tester
Magnifying glass
Hover image to zoom

DAFM4, Digital Airflow with Humidity Tester

SKU:
DAFM4
Rating:
(0)
Q&A:
(0)
DAFM4, Digital Airflow with Humidity Tester
Magnifying glass
Hover image to zoom
$430.62 each
In Stock
In Stock
Get 50 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The DAFM4 is the tool for all your airflow measurement needs. With the DAFM4 you can directly capture air temperature, relative humidity, and air velocity. It also calculates wet-bulb temperature, dew point temperature, and air volume. Enter duct dimensions for live or timed average of air-flow in CFM (or CMM), or use the effective area of a grill for outlet volume measurements.

Air volume is displayed in real-time, or choose a timed average with start/stop capabilities to traverse ductwork.

Features:
  • 0.7” diameter vane head with 39" long telescopic & scale marked probe
  • Mini vane probe with built-in temperature & RH sensor
  • Up to 1 hour accumulative average
  • Metric & imperial scales
  • Handheld size, easy to carry
  • In-duct or grill surface measurements
  • Low battery indication
  • Fast, accurate response
  • Display Max/Min value
  • Hold function freezes current readings
  • Sleep and non-sleep selectable
  • Powered by 9V batteries or 9V DC adaptor
  • Hold: Yes
  • Min/Max: Yes
  • Auto power off: Yes
  • Low battery warning: Yes
  • Selectable units: Yes
  • Average: Yes
  • Air Vane Probe: Yes
  • In-duct Air Vane Probe: Yes
  • Selectable scales: 2
  • Warranty: 1-Year Limited

Functions:
  • Measures: Air velocity, temperature, RH%
  • Calculates: Air volume, web bulb, dew point
  • Temperature: 140°F
  • Relative Humidity: 0.999
  • Wet Bulb: 158°F
  • Dew Point: 158°F
  • Air Velocity: 3937 ft/min
  • Air Volume: 99999 CFM

Includes:
  • 0.7” small diameter air vane on 39" long telescoping probe
  • Hard carrying case
  • 9V battery
  • Manual

Specs

–
Product Type:

Humidity & Air Flow Tester

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy