Apply to be a TradeMaster!
Main product image of 400A Dual Display Clamp Meter with Test Lead Storage
Magnifying glass
Hover image to zoom

400A Dual Display Clamp Meter with Test Lead Storage

SKU:
DL569
Rating:
(0)
Q&A:
(0)
400A Dual Display Clamp Meter with Test Lead Storage
Magnifying glass
Hover image to zoom
DL569 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
400A Trade Clamp Meter with Test Lead Storage, TCM
SKU:TCM
(0)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
400A Dual Display Clamp Meter with Test Lead Storage measure voltage, circuit continuity, resistance, and diode malfunctions. This clamp meter is designed to check system boards and live wires.

Features:
  • Dual Display
  • Test Lead Storage
  • Min/Max/Hold
  • High-voltage alert
  • Easy access battery cover latches
  • Raised molding
  • Auto ranging
  • Auto Off
  • Low battery indicator
  • 1-Year limited warranty

Specifications:
  • Display count: 4000
  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • Magnetic mount: Optional
  • AC Volts: 750VAC
  • DC Volts: 1000VAC
  • AC current (amps): 400A AC
  • AC micro volts: 400mV
  • Resistance (Ohms): 40MOhms
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes

Includes:
  • Test Leads (ATL55)
  • Alligator Clips (AAC3)
  • Batteries, 2 (AAA)
  • Zippered Pouch
  • Manual

Specs

–
Product Type:

Clamp Meter

Battery Type:

AAA

Batteries Included:

2

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need