Apply to be a TradeMaster!
Main product image of True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature Combo
Magnifying glass
Hover image to zoom

True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature Combo

SKU:
DL589COMBO
Rating:
(0)
Q&A:
(1)
True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature Combo
Magnifying glass
Hover image to zoom
$314.59 each
In Stock
In Stock
Get 6 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
750v
Product Highlight: Warranty
2 Year Limited Warranty

Description

True-RMS Dual Display 600A Clamp Meter w/ DC Amps & Differential Temperature Combo measures capacitance, voltage, microamps, circuit continuity, resistance, and temperature via K-Type thermocouples.

Features:
  • Circuits in molex plugs, and diode malfunctions
  • Flame sensing
  • Check system boards and live wires
  • TRMS
  • Backlit Dual Display and Worklight
  • Min/Max/Avg/Hold
  • Peak Hold
  • Auto Volts & Amp selection
  • Built-in Magnet w/ hanging strap
  • Test Lead Storage
  • Visible high-voltage alert
  • Easy access battery cover latches
  • Overmolded grip
  • Auto and Manual ranging
  • Input Jack Lock
  • Auto calibration
  • Auto Power Off
  • Low Battery Indicator
  • 2-Year limited warranty

Specifications:
  • Display count: 6000
  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • AC Volts: 750VAC
  • DC Volts: 1000VDC
  • AC current (amps): 600A AC
  • DC current (amps): 600A DC
  • Resistance (Ohms): 60MOhms
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes

Includes:
  • Silicone Test Leads (ATL58)
  • Back Probes (APB3)
  • Alligator Clips (AAC3)
  • 2 Temperature Probes (ATT29)
  • Zippered Pouch
  • 4 Batteries (AAA)
  • 2 Pipe Clamp Probes (ATTPC4)
  • Manual

Specs

Product Type:

Clamp Meter

Voltage:

750v

Battery Type:

AAA

Batteries Included:

4

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you calibrate the temperature?

Asked by Boyce 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Boyce. The steps for temperature calibration are as follows: 1) Set dial position to “°F°C” and check T1 mode 2) Press and hold SELECT button for about 2 seconds 3) Press HOLD button while “FCAL” is displayed on top of the LCD to enter Field Calibration. 4) After immersing T1 temperature probe in ice bath and the temperature is stable, press and hold Hz/Duty button 5) Press SELECT button to switch to T2 mode. 6) After immersing T2 temperature probe in ice bath and temperature is stable, press and hold Hz/Duty button to complete Field Calibration

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy